Learn More
Descrizione
Beakers are made from 3.3 borosilicate glass that complies with ASTM E-438 Type I, Class A standards. Universal laboratory cylindrical vessels with a straight side wall typically serve as collecting vessels for preparing, mixing and heating solutions. Easy filling is possible via the large vessel opening. Beakers are available in various shapes and sizes: high and low, with or without spout, with or without scale.
- Spout for clean pouring
- Easy-to-read scale with graduation marks to estimate the content
- Fired-on, highly durable white ceramic
Specifica
Specifica
| Color | Clear |
| Diameter (Metric) Outer | 34 mm |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass (3.3) |
| For Use With (Application) | Heating; Diluting solutions; Mixing several components; Measuring liquid amounts; Sizes 5 and 10 mL without Retrace Code and graduation and size 10000 mL non-DIN/ISO size |
| Height (Metric) | 50 mm |
| No. per Pack | 10/Pk. |
| Type | Beaker |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Vedi altri risultati |
Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.