missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Blank for lid, flat flange, low form, unground

Product Code. 10621682 Shop All DWK Life Sciences Products
Click to view available options
Description:
Max. Pressure 1.5 bar
Max. Pressure 2.5 bar
missing translation for 'unitSize'
Pack of 4
Pack of 6
This item is not returnable. View return policy

Product Code. 10621682

missing translation for 'mfr': DWK Life Sciences 210373408

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For customer-specific further processing.

DURAN™ blanks for flat flange covers can be further processed into customer-specific articles using further DURAN™ components (threaded tubes, standard ground joints, threaded sleeves, etc.). Due to their geometry and solid wall thickness, DURAN™ flat flange covers are pressure and vacuum resistant. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • Low form, unground
  • Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Description Max. Pressure 2.5 bar
Material Borosilicate Glass (3.3)
For Use With (Application) For customer-specific further processing
No. per Pack 6/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.