missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Blank for lid, flat flange, low form, unground

Product Code. 15211649 Shop All DWK Life Sciences Products
Change view
Click to view available options
Description:
Max. Pressure 1.5 bar
Max. Pressure 2.5 bar
Unit Size:
Pack of 4
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
15211649 Max. Pressure 1.5 bar Pack of 4
10621682 Max. Pressure 2.5 bar Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15211649 Supplier DWK Life Sciences Supplier No. 210374601
  • ONLINE EXCLUSIVE PRICE
    240.45 €
    228.00 € / Pack of 4
    Save 12.45 €
    5% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For customer-specific further processing.

DURAN™ blanks for flat flange covers can be further processed into customer-specific articles using further DURAN™ components (threaded tubes, standard ground joints, threaded sleeves, etc.). Due to their geometry and solid wall thickness, DURAN™ flat flange covers are pressure and vacuum resistant. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • Low form, unground
  • Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
  • Glass articles for further processing

Specifications

Description Max. Pressure 1.5 bar
Material Borosilicate Glass (3.3)
For Use With (Application) For customer-specific further processing
No. per Pack 4/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.