missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Blank for reaction vessel

Product Code. 10664552 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
2000 mL
4000 mL
6000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10664552 1000 mL Each
10325051 4000 mL Each
10560112 2000 mL Each
10305341 6000 mL Each
10419152 10,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10664552 Supplier DWK Life Sciences Supplier No. 210205404
  • ONLINE EXCLUSIVE PRICE
    48.15 €
    41.73 € / Pack of 1
    Save 6.42 €
    13% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For processing as a reaction vessel.

DURAN™ blanks for reaction vessels are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • Component for further processing into reaction vessels
  • Due to the geometry and the massive wall thickness, the blanks are suitable for devices with pressure and vacuum applications.
  • Glass articles for further processing

Specifications

Diameter (Metric) Base 106 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) For processing as a reaction vessel
No. per Pack 1/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.