missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ DURAN™ Blank for Round Bottom Cylinder, for jacketed vessel, rim cracked-off, without print

Product Code. 10503622 Shop All DWK Life Sciences Products
Click to view available options
Diameter (Metric) Outer:
105 mm
130 mm
160 mm
185 mm
215 mm
250 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10503622

Brand: DWK Life Sciences™ 210274771

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For processing as a reaction vessel.

DURAN™ cylinders with a round bottom are convincing due to their good wall thickness distribution and enable the cost-effective production of reaction vessels with reproducible geometry. For pressure resistance, please refer to our notes in the technical appendix of the laboratory glassware catalogue. For glass articles which deviate from the original form due to further processing, the permissible operating data must be determined in accordance with the technical rules and regulations.

  • For jacket vessels edge blown off
  • Component for further processing into reaction vessels
  • Cost-effective production of reaction vessels with reproducible geometry
  • Glass articles for further processing
TRUSTED_SUSTAINABILITY

Specifications

Description Autoclavable
Diameter (Metric) Outer 105 mm
For Use With (Application) For processing as a reaction vessel
Includes 1/Pk.
Depth (Metric) Interior 4 mm wall thickness
Material Borosilicate Glass (3.3)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.