missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ DURAN™ Borosilicate Glass Round Bottom Flasks with Conical Ground Joint

Product Code. 10171371
Change view
Click to view available options
Capacity (Metric):
5 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
3000 mL
5 L
10 L
Socket Joint:
14/23 NS Socket
19/26 NS Socket
24/29 NS Socket
29/32 NS Socket
45/40 NS Socket
Unit Size:
Each
Pack of 10
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint unitSize
10171371 1000 mL 45/40 NS Socket Pack of 10
10374971 10 L 29/32 NS Socket Each
10429800 1000 mL 24/29 NS Socket Pack of 10
11852552 1000 mL 29/32 NS Socket Pack of 10
15340885 100 mL 14/23 NS Socket Pack of 10
15350895 100 mL 24/29 NS Socket Pack of 10
10627371 100 mL 19/26 NS Socket Pack of 10
10653622 25 mL 19/26 NS Socket Pack of 10
10047830 250 mL 14/23 NS Socket Pack of 10
10772392 250 mL 19/26 NS Socket Pack of 10
10208030 250 mL 24/29 NS Socket Pack of 10
10461083 3000 mL 29/32 NS Socket Each
10781352 5 L 29/32 NS Socket Each
10697281 50 mL 19/26 NS Socket Pack of 10
10572671 500 mL 24/29 NS Socket Pack of 10
10165350 50 mL 24/29 NS Socket Pack of 10
10529971 5 mL 14/23 NS Socket Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
This item is not returnable. View return policy
Product Code. 10171371 Supplier Lenz Laborglasinstrumente™ Supplier No. 03004570
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance According to DIN EN ISO 4797 and in addition to standard
Capacity (Metric) 1000 mL
Material Borosilicate Glass, Duran Glass
Socket Joint 45/40 NS Socket
Bottom Shape Round
Diameter (Metric) Outer 131 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.