missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ DURAN™ Borosilicate Glass Round Bottom Flasks with Conical Ground Joint
Specifications
Specifications
| Certifications/Compliance | According to DIN EN ISO 4797 and in addition to standard |
| Capacity (Metric) | 100 mL |
| Material | Borosilicate Glass, Duran Glass |
| Socket Joint | 14/23 NS Socket |
| Bottom Shape | Round |
| Diameter (Metric) Outer | 64 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?