missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Three-Neck Round Bottom Flasks, Side Necks Angled

Product Code. 10372701
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
250 mL
500 mL
1000 mL
5 L
Socket Joint:
14/23 NS Side Neck, 14/23 NS Center Neck
14/23 NS Side Neck, 24/29 NS Center Neck
14/23 NS Side Neck, 29/32 NS Center Neck
19/26 NS Side Neck, 24/29 NS Center Neck
19/26 NS Side Neck, 29/32 NS Center Neck
29/32 NS Side Neck, 29/32 NS Center Neck
Unit Size:
Each
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Socket Joint Unit Size
10372701 250 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
10478972 1000 mL 14/23 NS Side Neck, 24/29 NS Center Neck Each
10742342 1000 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10129360 1000 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
10254381 100 mL 19/26 NS Side Neck, 24/29 NS Center Neck Each
10797511 100 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
10375211 100 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10362701 250 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10438402 250 mL 14/23 NS Side Neck, 24/29 NS Center Neck Each
10382701 250 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
11923401 25 mL 14/23 NS Side Neck, 14/23 NS Center Neck Each
10342751 500 mL 14/23 NS Side Neck, 29/32 NS Center Neck Each
10080211 5 L 29/32 NS Side Neck, 29/32 NS Center Neck Each
10047570 500 mL 19/26 NS Side Neck, 29/32 NS Center Neck Each
10037570 500 mL 29/32 NS Side Neck, 29/32 NS Center Neck Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 10372701 Supplier Lenz Laborglasinstrumente™ Supplier No. 03314449
  • ONLINE EXCLUSIVE PRICE
    81.05 €
    59.44 € / Pack of 1
    Save 21.61 €
    26% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Especially made for distillation, reactions and to make solutions or hold, contain and collect chemicals. Lenz Laborglasinstrumente™ Three-Neck Round Bottom Flasks, Side Necks Angled are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN 12394
  • Two side necks at 20° angles
  • With conical ground joints, featuring high taper accuracy and excellent tightness
  • With inscription label
  • Corrosion-free and resistant to thermal shock

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass, Duran Glass
Socket Joint 29/32 NS Side Neck, 29/32 NS Center Neck
Bottom Shape Round
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.