missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Burette, Class A, with Schellbach stripe and glass key

Product Code. 30215946 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30215946 100 mL Pack of 2
15261929 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30215946 Supplier DWK Life Sciences Supplier No. 243293906
  • ONLINE EXCLUSIVE PRICE
    284.00 €
    244.61 € / Pack of 2
    Save 39.39 €
    13% Off
Estimated Shipment: 21-12-2026
Add to basket
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed.

The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory.

  • Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature.
  • With circular ring graduations.
  • The quantity of liquid required for titration, which is unknown beforehand, can be precisely read off once the reaction is complete
  • With Schellbach stripe
  • The volume content tolerances conform to accuracy class AS
  • Waiting time: 30 seconds

Spezifikation

Autoclavable Autoclavable
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Titration; Volumetric measurement; Measurement analysis
Includes 2/Pk.
Tolerance ± 0.1 mL
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.