missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class AS Automatic Burettes with Blue Graduations and Lateral Stopcock with PTFE spindle

Product Code. 10161481
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10161481 10 mL Each
10739581 25 mL Each
10029750 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10161481 Supplier Hirschmann™ Supplier No. 344036060
  • ONLINE EXCLUSIVE PRICE
    290.85 €
    270.00 € / Pack of 1
    Save 20.85 €
    7% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for sensitively titrating amounts of chemical solutions in the laboratory

  • Titration apparatus
  • Pellet
  • Class AS, DURAN™
  • Blue graduations
  • Certified conformity, with dated batch identification
  • Schellbach stripes for enhanced legibility

Specifications

Closure Type Lateral Stopcock
Capacity (Metric) 10 mL
Length (Metric) 500 mm
Material DURAN
Graduations 0.02 mL
Height (Metric) Scale length 500 mm
Includes No bottle
Scale Blue
Stopcock Lateral
Stopcock Material PTFE
Tolerance ±0.02 mL
Type Automatic Titrating Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.