missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class AS Automatic Burettes White Graduations

Product Code. 10009690
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
2000 mL Brown Glass Storage Bottle
No bottle
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes unitSize
10009690 10 mL No bottle Each
10788421 25 mL No bottle Each
10438942 50 mL No bottle Each
10606911 50 mL 2000 mL Brown Glass Storage Bottle Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10009690 Supplier Hirschmann™ Supplier No. 355036060
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for sensitively titrating amounts of chemical solutions in the laboratory

  • Pellet
  • With white graduation
  • Amber glass
  • Acc. to DIN EN ISO 385

Specifications

Color Brown
Capacity (Metric) 10 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.02 mL
Includes No bottle
Scale White
Stopcock Lateral
Stopcock Material PTFE
Tolerance ±0.02 mL
Type Automatic Titrating Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.