missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class AS Burettes with White Graduations

Product Code. 13197979
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Stopcock Material:
Glass
PTFE
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Stopcock Material Unit Size
13197979 10 mL Glass Pack of 2
13127989 10 mL PTFE Pack of 2
13107989 25 mL Glass Pack of 2
13117989 50 mL Glass Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13197979 Supplier Hirschmann™ Supplier No. 3150160
  • ONLINE EXCLUSIVE PRICE
    275.00 €
    242.00 € / Pack of 2
    Save 33.00 €
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.

  • Amber glass
  • Main point ring graduation
  • With white graduation
  • Acc. to DIN EN ISO 385
  • Straight stopcock
  • Conformity certified, with dated batch identification

Specifications

Color Amber
Capacity (Metric) 10 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.02 mL
Height (Metric) Scale length 500 mm
Scale White
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.02 mL
Type Buret
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.