missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class AS Micro Burettes Blue Graduations

Product Code. 13118009
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
Stopcock:
Lateral
Straight
Stopcock Material:
Glass
PTFE
Unit Size:
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Stopcock Stopcock Material unitSize
13118009 5 mL Straight Glass Pack of 2
13138009 2 mL Lateral Glass Pack of 2
13168009 2 mL Lateral PTFE Pack of 2
13148009 5 mL Lateral Glass Pack of 2
13178009 5 mL Lateral PTFE Pack of 2
13158009 10 mL Lateral Glass Pack of 2
13188009 10 mL Lateral PTFE Pack of 2
13128009 10 mL Straight Glass Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 13118009 Supplier Hirschmann™ Supplier No. 3300152
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.

  • Schellbach
  • Bang pattern
  • Main point ring graduation
  • With blue graduation
  • Acc. to DIN EN ISO 385
  • Support base
  • Conformity certified, with dated batch identification

Specifications

Capacity (Metric) 5 mL
Material Borosilicate Glass
Graduations 0.02 mL
Includes Bang, Schellbach Stripes
Plug Material Glass
Scale Blue
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.01 mL
Type Microburet
Class Class AS
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.