missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Automatic Burettes with White Graduations and Lateral glass stopcock

Excellent for sensitively titrating amounts of chemical solutions in the laboratory

Brand:  Hirschmann™ 3520175

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10053971

  • 305.00 € / Each

Estimated Shipment: 19-10-2023
to see stock.
Add to basket

Description

Description

  • Pellet
  • With white graduation
  • Acc. to DIN EN ISO 38
Specifications

Specifications

Lateral Stopcock
50 mL
Glass
2000 mL Brown Glass Storage Bottle
Lateral
±0.075 mL
Class B
Amber
500 mm
0.1 mL
White
Glass
Automatic Titrating Burette
DIN EN ISO 385
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers