missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ DURAN™ Class B Automatic Burettes with White Graduations and Lateral glass stopcock
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
2 L Bottle, Schellbach Stripe
2000 mL Bottle, No Stripe
No Bottle, No Stripe
Schellbach Stripe, No Bottle
Unit Size:
Each
Description
- Pellet
- With white graduation
- Acc. to DIN EN ISO 38
Specifications
Specifications
| Closure Type | Lateral Stopcock |
| Color | Brown |
| Capacity (Metric) | 25 mL |
| Length (Metric) | 500 mm |
| Material | Glass |
| Graduations | 0.05 mL |
| Includes | No Bottle, No Stripe |
| Scale | White |
| Stopcock | Lateral |
| Stopcock Material | Glass |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction