missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Automatic Burettes with White Graduations and Lateral glass stopcock

Product Code. 10345371
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Includes:
2 L Bottle, Schellbach Stripe
2000 mL Bottle, No Stripe
No Bottle, No Stripe
Schellbach Stripe, No Bottle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10345371

Brand: Hirschmann™ 352016060

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for sensitively titrating amounts of chemical solutions in the laboratory

  • Pellet
  • With white graduation
  • Acc. to DIN EN ISO 38

Specifications

Closure Type Lateral Stopcock
Color Brown
Capacity (Metric) 10 mL
Length (Metric) 500 mm
Material Glass
Graduations 0.02 mL
Includes No Bottle, No Stripe
Scale White
Stopcock Lateral
Stopcock Material Glass
Tolerance ±0.03 mL
Type Automatic Titrating Buret
Class Class B
Certifications/Compliance DIN EN ISO 385
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.