missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ DURAN™ Class B Burettes with Blue Graduations and Schellbach line

Product Code. 13197969
Click to view available options
Capacity (Metric):
10 mL
25 mL
Stopcock:
Lateral
Straight
Stopcock Material:
Glass
PTFE
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13197969

Brand: Hirschmann™ 3110260

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for dispensing measured amounts of chemical solutions in the laboratory. Manufactured from durable DURAN™ glass tubing.

  • Schellbach
  • Short line
  • With blue graduation
  • Acc. to DIN EN ISO 385

    Specifications

    Capacity (Metric) 10 mL
    Length (Metric) 500 mm
    Graduations 0.02 mL
    Height (Metric) Scale length 500 mm
    Includes Straight Stopcock
    Scale Blue
    Stopcock Straight
    Stopcock Material PTFE
    Tolerance ±0.03 mL
    Type Schellbach Buret
    Class Class B
    Certifications/Compliance DIN EN ISO 385
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.