missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Cylinder, with knobbed lid, polished rim

Product Code. 15211909 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
12,000 mL
2000 mL
250 mL
500 mL
6000 mL
Unit Size:
Each
Pack of 10
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15211909 250 mL Pack of 10
10120191 1000 mL Each
10292411 2000 mL Each
10202421 6000 mL Each
12701788 500 mL Pack of 10
10569871 12,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15211909 Supplier DWK Life Sciences Supplier No. 242050109
Estimated Shipment: 11-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cylinder allows the storage and transport of materials. The matching lid prevents turbulence during transport or contamination.

Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.

  • The lid can be opened easily while using the button
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (3.3)
Diameter (Metric) Outside 80 mm
For Use With (Application) Storage and transport
Capacity (Metric) 250 mL
Autoclavable Autoclavable
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.