missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Engler Flask, with beaded rim, side outlet

Product Code. 12653721 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
125 mL
150 mL
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12653721 125 mL Pack of 10
11800700 100 mL Pack of 10
15201789 150 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12653721 Supplier DWK Life Sciences Supplier No. 216532807
  • ONLINE EXCLUSIVE PRICE
    469.00 €
    404.99 € / Pack of 10
    Save 64.01 €
    13% Off
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Engler Distilling Flasks is used for the atmospheric distillation of petroleum products.

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. In addition to the commonly used multi-neck flasks, Engler flasks can also be used for distillations. This type of distillation flask has a fixed side arm which is attached to the neck of the flask. Via this side arm, the steam is led into a cooler where it finally condenses to the distillate. Thermometers can be introduced via the neck of the flask.

  • The beaded rim allows precise pouring
  • Fired-on, highly durable white ceramic

Specifications

Diameter (Metric) Base 69 mm
Capacity (Metric) 125 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Atmospheric distillation of petroleum products; Heating
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.