Learn More
DWK Life Sciences DURAN™ Engler Flask, with beaded rim, side outlet
Engler Distilling Flasks is used for the atmospheric distillation of petroleum products.
Brand: DWK Life Sciences 216532901
Code : NEW
Additional Details : Weight : 0.80000kg
Description
Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. In addition to the commonly used multi-neck flasks, Engler flasks can also be used for distillations. This type of distillation flask has a fixed side arm which is attached to the neck of the flask. Via this side arm, the steam is led into a cooler where it finally condenses to the distillate. Thermometers can be introduced via the neck of the flask.
- The beaded rim allows precise pouring
- Fired-on, highly durable white ceramic
Specifications
73 mm | |
Borosilicate Glass (3.3) | |
10/Pk. |
150 mL | |
Atmospheric distillation of petroleum products; Heating | |
Yes |