missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Erlenmeyer Flask, Narrow Neck

Product Code. 11702172 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
125 mL
150 mL
200 mL
250 mL
300 mL
500 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
Unit Size:
Each
Pack of 10
Pack of 2
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
11702172 25 mL Pack of 10
11712172 50 mL Pack of 10
11702182 100 mL Pack of 10
11712182 200 mL Pack of 10
11722182 250 mL Pack of 10
11732182 300 mL Pack of 10
11742182 500 mL Pack of 10
11752182 1000 mL Pack of 10
11762182 2000 mL Pack of 10
11712412 3000 mL Pack of 2
10189910 5000 mL Each
11669868 125 mL Pack of 10
13479118 150 mL Pack of 10
12626167 800 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 11702172 Supplier DWK Life Sciences Supplier No. 212161407
  • ONLINE EXCLUSIVE PRICE
    88.95 €
    74.45 € / Pack of 10
    Save 14.50 €
    16% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Due to conical shape, the flasks is used for mixing liquids.

Thanks to their exceptional properties, such as excellent chemical resistance, nearly inert behaviour and high usage temperature, the original DURAN™ Erlenmeyer flasks are ideal for use in laboratories. Moreover, the uniform wall thickness, minimal thermal expansion and the resultant high thermal shock resistance are outstanding characteristics. Therefore, DURAN™ Erlenmeyer flasks are particularly suited to use with very high temperatures and fast temperature changes.

  • Easy mixing due to conical form
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Specifications

Certifications/Compliance DIN ISO 1773
Color Clear
Diameter (Metric) Base 42 mm
Capacity (Metric) 25 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Size 25 mL without Retrace Code und Sizes 150, 200 and 300 mL non-DIN ISO size
Height (Metric) 75 mm
No. per Pack 10/Pk.
Product Type Erlenmeyer Flask
Writing Surface Yes
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.