missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Erlenmeyer Flask, with standard ground joint

Product Code. 15281889 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
Thread Size:
NS 14/23
NS 19/26
NS 24/29
NS 29/32
NS 45/40
Unit Size:
Each
Pack of 10
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Thread Size unitSize
15281889 250 mL NS 29/32 Pack of 10
11756268 50 mL NS 29/32 Pack of 10
15231889 100 mL NS 19/26 Pack of 10
15251889 100 mL NS 29/32 Pack of 10
15261889 200 mL NS 29/32 Pack of 10
15271889 250 mL NS 24/29 Pack of 10
15291889 250 mL NS 45/40 Pack of 10
11850620 300 mL NS 29/32 Pack of 10
15201899 500 mL NS 29/32 Pack of 10
15231899 1000 mL NS 29/32 Pack of 10
15241889 100 mL NS 24/29 Pack of 10
15211899 500 mL NS 45/40 Pack of 10
15201889 25 mL NS 14/23 Pack of 10
15221899 1000 mL NS 24/29 Pack of 10
10385051 50 mL NS 19/26 Each
15221889 50 mL NS 14/23 Pack of 10
10273451 500 mL NS 24/29 Pack of 10
15211889 50 mL NS 24/29 Pack of 10
15241899 1000 mL NS 45/40 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 15281889 Supplier DWK Life Sciences Supplier No. 241933701
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Erlenmeyer flasks with standard ground joint allow, among other things, the storage of a solution through the tight closure of the vessel.

Due to their large footprint, Erlenmeyer flasks are suitable, for example, for preparing solutions and storing them. The additional grinding allows a tight closure of the vessel.

  • Tight closure due to standard ground joint
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white print
  • Easy mixing due to conical form
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 85 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Mixing several components; Diluting solutions; Measuring liquid amounts; Heating; Volume sizes 50 mL (NS 24/29), 100 mL (NS 24/29), 200 mL (NS 29/32), 250 mL (NS 45/40), 300 mL (NS 29/32), 500 mL (NS 45/40) and 1000 mL (NS 45/40) are not according to DIN ISO
No. per Pack 10/Pk.
Thread Size NS 29/32
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.