missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Glass Erlenmeyer Flask, Wide Neck

Artikelnummer. 11792182 Shop alle DWK Life Sciences produkter
Skift visning
Klik for at se tilgængelige muligheder
Capacity (Metric):
25 mL
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
2000 mL
Pakningsstørrelse:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Capacity (Metric) Pakningsstørrelse
11792182 100 mL Pack of 10
11772182 25 mL Pack of 10
11782182 50 mL Pack of 10
11702202 200 mL Pack of 10
11712202 250 mL Pack of 10
11722202 300 mL Pack of 10
11732202 500 mL Pack of 10
11742202 1000 mL Pack of 10
11752202 2000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 11792182 Leverandør DWK Life Sciences Leverandørnr. 212262401
  • ONLINE EXCLUSIVE PRICE
    72.85 €
    63.12 € / Pack of 10
    Save 9.73 €
    13% Off
Se alle kampagner
In Stock
Læg i indkøbskurv
Edge
Læg i indkøbskurv

missing translation for 'validMainframeMsg'

Denne vare kan ikke returneres. Se returpolicy

Manufactured from borosilicate glass 3.3

  • Complies with DIN ISO 24450
  • Manufactured from borosilicate glass 3.3
  • The wide neck enables easy filling and cleaning
  • Easy mixing due to conical form
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic

Tekniske data

Certifications/Compliance DIN ISO 24450
Color Clear
Diameter (Metric) Base 64 mm
Capacity (Metric) 100 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Media preparation and cultivation; Storing and transport; Mixing several components; Heating; Diluting solutions; Measuring liquid amounts; Sizes 25, 200, 300 and 2000 mL non-DIN EN ISO size
Height (Metric) 105 mm
No. per Pack 10/Pk.
Product Type Erlenmeyer Flask
Writing Surface Yes
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Wide
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment None
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.