missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Erlenmeyer Flasks With Conical Ground Joint

Product Code. 10434061
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
200 mL
250 mL
300 mL
500 mL
1000 mL
Standard Taper Joint:
NS19/26
NS29/32
Unit Size:
Pack of 10
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint unitSize
10434061 500 mL NS29/32 Pack of 10
15340895 1000 mL NS29/32 Pack of 10
12034098 100 mL NS19/26 Pack of 10
10662351 100 mL NS29/32 Pack of 10
15390885 200 mL NS29/32 Pack of 10
10741434 250 mL NS29/32 Pack of 10
11965976 300 mL NS29/32 Pack of 10
10533831 50 mL NS19/26 Pack of 10
12163991 50 mL NS29/32 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10434061 Supplier Lenz Laborglasinstrumente™ Supplier No. 03022958
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For the safe and easy mixing, pouring and storage of chemicals in the laboratory. Lenz Laborglasinstrumente™ Erlenmeyer Flasks with Conical Ground Joint are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN EN ISO 4797
  • With scale (approx. volume/mL)
  • With inscription label
  • Corrosion-free and resistant to thermal shock
  • With conical joint, featuring high taper accuracy and excellent tightness

Specifications

Certifications/Compliance DIN EN ISO 4797
Capacity (Metric) 500 mL
Material Borosilicate Glass, Duran Glass
Includes With scale (approx. volume/mL), with inscription label
Standard Taper Joint NS29/32
Diameter (Metric) Outer 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.