missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Exhibition glass

Product Code. p-7189396 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
100 mL
300 mL
600 mL
750 mL
1200 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 15231769

Brand: DWK Life Sciences 215804805

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Exhibition glasses are used to store materials. The overhead position (glass stands on the closure) and the large glass surface allow a good view into the glass on its contents.

The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Exhibition glasses and museum jars are used to store materials and are often used in exhibitions. Here the objects on display can be preserved and then viewed without touching them.

  • Overhead position of the specimen jar
  • Tighter closure due to precise grinding
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 600 mL
For Use With (Application) Exhibition; Storage and transport of solid materials
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Diameter (Metric) 81 mm
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.