missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Extractor Heads Acc. to Soxhlet

Product Code. 10251741
Change view
Click to view available options
Capacity (Metric):
30 mL
70 mL
100 mL
150 mL
250 mL
500 mL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10251741 250 mL Each
10740612 100 mL Each
10700612 30 mL Each
10392951 150 mL Each
10662361 70 mL Each
10343051 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10251741 Supplier Lenz Laborglasinstrumente™ Supplier No. 05395149
  • ONLINE EXCLUSIVE PRICE
    93.00 €
    64.74 € / Pack of 1
    Save 28.26 €
    30% Off
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the extraction of liquids with specific light solvents. Lenz Laborglasinstrumente™ Extractor Heads Acc. to Soxhlet are manufactured from durable DURAN™ tubing.

  • Acc to DIN 12602 and Soxhlet
  • With cone NS 29/32
  • Available with/without NS stopcock
  • Corrosion-free and resistant to thermal shock

Specifications

Product Type Extractor Head
Capacity (Metric) 250 mL
Material Duran Glass
Certifications/Compliance DIN 12602
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.