missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask, narrow neck, with beaded rim

Product Code. 11750744 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
2000 mL
250 mL
3000 mL
4000 mL
50 mL
500 mL
5000 mL
6000 mL
Unit Size:
Each
Pack of 10
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11750744 250 mL Pack of 10
11758001 50 mL Pack of 10
11728021 100 mL Pack of 10
11760744 500 mL Pack of 10
11770744 1000 mL Pack of 10
11780744 2000 mL Pack of 10
10129920 3000 mL Each
10363791 4000 mL Each
10139920 5000 mL Each
10373791 6000 mL Each
10603341 10,000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11750744 Supplier DWK Life Sciences Supplier No. 217113606
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flat base means flasks can be set down without a supporting ring.

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • Flat base means flasks can be set down without a supporting ring
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 85 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating; Sizes 20000, 3000 and 5000 mL non-DIN ISO size
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.