missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask, with standard ground joint

Product Code. 15271879 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Standard Taper Joint:
NS 19/26
NS 24/29
NS 29/32
Unit Size:
Pack of 10
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Standard Taper Joint Unit Size
15271879 1000 mL NS 24/29 Pack of 10
11726193 50 mL NS 29/32 Pack of 10
11746193 250 mL NS 29/32 Pack of 10
11756193 500 mL NS 29/32 Pack of 10
11726203 1000 mL NS 29/32 Pack of 10
11736203 2000 mL NS 29/32 Pack of 10
11736193 100 mL NS 29/32 Pack of 10
15251879 250 mL NS 24/29 Pack of 10
15231879 100 mL NS 19/26 Pack of 10
15241879 100 mL NS 24/29 Pack of 10
15261879 500 mL NS 24/29 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15271879 Supplier DWK Life Sciences Supplier No. 241715404
  • ONLINE EXCLUSIVE PRICE
    377.00 €
    370.97 € / Pack of 10
    Save 6.03 €
    1% Off
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Flat bottom flasks are suitable for pressureless work. Due to the standard ground joint, plungers can be connected to other ground joint components or closed with ground joint plugs.

Flat bottom flasks are a form variant of the round flasks and have a flattened bottom on which they can stand. The standard ground joint allows a precise connection to other ground joint components such as columns, thermometers, drip funnels, ground joint plugs, etc. Because of their shape, standing pistons are only suitable for pressureless work.

  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • Flat base means flasks can be set down without a supporting ring

Specifications

Diameter (Metric) Base 131 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Diluting solutions; Heating; Volume sizes 250 mL (NS 24/29), 500 mL (NS 24/29), 1000 mL (NS 24/29) and 2000 mL (NS 29/32) are not according to DIN ISO
No. per Pack 10/Pk.
Product Type Non-DIN/ISO size
Standard Taper Joint NS 24/29
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.