missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Bottom Flask, wide neck, with beaded rim

Product Code. 11790764 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 11790764

Brand: DWK Life Sciences 217313602

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flat base means flasks can be set down without a supporting ring.

Abdominal vessels are called flasks in the laboratory and, in addition to beakers, are other universally applicable vessels. They are used e.g. for distillation or for heating liquids. Flasks are available in various designs: narrow and wide neck, with or without ground joint, as round or flat bottom flask. Depending on the application, the required flask with its specific components is selected.

  • Flat base means flasks can be set down without a supporting ring
  • The wide neck enables easy filling and cleaning
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Base 85 mm
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating; Size 2000 mL non-DIN EN ISO size
No. per Pack 10/Pk.
Autoclavable Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.