missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Flange Lid, 4 standard ground necks, with side necks (standard ground): 2 x 29/32 angled, 1 x 14/23 angled

Product Code. 10642581 Shop All DWK Life Sciences Products
Change view
Click to view available options
Material:
Borosilicate Glass (3.3)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
10642581 Borosilicate Glass (3.3) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10642581 Supplier DWK Life Sciences Supplier No. 243964603
  • ONLINE EXCLUSIVE PRICE
    305.55 €
    290.69 € / Pack of 1
    Save 14.86 €
    4% Off
Estimated Shipment: 13-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The lid of a plane fan vessel is suitable for closing but also for combination with other ground joint components (e.g. dropping funnel, stirring shafts, etc.) due to the standard ground joints.

Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.

  • Flat form
  • With one middle neck: 29/32 and three side necks (standard ground): 2 x 29/32 angled; 1 x 14/23 angled
  • Pressure and vacuum resistant due to the wall thickness and geometry
  • Tight closure due to standard ground joint

Specifications

Description Max. Pressure 1 bar
Material Borosilicate Glass (3.3)
For Use With (Application) Chemically and thermally demanding processes; Safe working under pressure or vacuum
Neck Style 2 x NS 29/32 angled; 1 x NS 14/23 angled
No. per Pack 1/Pk.
Socket Joint NS 29/32
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.