missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran™ Flat Flange Lids with Three Angled Side Neck and One Vertical Side Neck

Product Code. 10626433
Change view
Click to view available options
Height (Metric):
95mm
125mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10626433 95mm Each
10403455 125mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10626433 Supplier Lenz Laborglasinstrumente™ Supplier No. 06105244
  • ONLINE EXCLUSIVE PRICE
    358.00 €
    255.50 € / Pack of 1
    Save 102.50 €
    28% Off
View all promotions
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Material Borosilicate Glass, Duran Glass
For Use With (Equipment) Reaction Vessels
Height (Metric) 95mm
No. per Pack 1
Product Type Flat Flange Lid
Closure Type Flange Lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.