missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Flat Flange Round Bottomed Flask, flange with groove, for vacuum use

Product Code. 10474871 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10,000 mL
20,000 mL
2000 mL
4000 mL
6000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10474871 20,000 mL Each
10642771 2000 mL Each
10008180 4000 mL Each
10425221 10,000 mL Each
12779656 6000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10474871 Supplier DWK Life Sciences Supplier No. 243959103
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

The lower part of a flat flange round-bottomed flask has a round-bottomed shape and its own for preparative work involving solid and viscous substances. Working under pressure or vacuum is possible.

Flat flange vessels are large volume reaction vessels which are regarded as an alternative to the round flasks and consist of a bottom part and a lid. These two parts are held together by means of a clamping ring. A seal or grinding grease prevent the grinding surfaces from tilting. The flat flange vessel can be combined with other components (e.g. dropping funnels, stirring shafts, ...) by means of various standard ground joints in the lid. Flat flange vessels are well suited for preparative work such as general reactions, distillations, evaporation and drying of solid and viscous substances. Due to their walls, flat flange vessels are suitable for safe working under pressure and vacuum.

  • Flange with groove: A sealing ring (O-ring) can be inserted into the groove, by means of which the vessel is firmly closed
  • Pressure and vacuum resistant due to the geometry and solid wall thickness
  • Use up to the technically maximum possible vacuum and thus maximum safety for the user (observe safety instructions)
  • Fired-on, highly durable white print

Specifications

Description Max. Pressure 0.5 bar
Capacity (Metric) 20,000 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Chemically and thermally demanding processes; Safe working under pressure or vacuum; At the maximum usage temperature of 250°C and the maximum operating pressure, the temperature difference in the glass wall of the flat flange reaction vessels must not exceed 30°C
No. per Pack 1/Pk.
Product Type DN 100
Temperature Range (Metric) 250°C
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.