missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran™ Glass Coil Condenser

Product Code. 10204391
Change view
Click to view available options
Standard Taper Joint No:
NS 14/23
NS 24/29
NS 29/32
Length (Metric) Jacket:
160 mm
250 mm
400 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint No Length (Metric) Jacket Unit Size
10204391 NS 24/29 250 mm Each
10395781 NS 14/23 160 mm Each
10003922 NS 29/32 160 mm Each
10732342 NS 29/32 400 mm Each
10695031 NS 29/32 250 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10204391 Supplier Lenz Laborglasinstrumente™ Supplier No. 05250303
  • ONLINE EXCLUSIVE PRICE
    165.00 €
    124.05 € / Pack of 1
    Save 40.95 €
    24% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Duran™ Glass Coil Condensers made of DURAN™ tubing.

  • Duran™ Glass

Specifications

Certifications/Compliance DIN 12593 and in addition to DIN
Description Cooling Surface: 400 cm2
For Use With (Application) For condensing vapors
Length (Metric) Jacket 250 mm
Quantity 1 Ea.
Standard Taper Joint No NS 24/29
Material Duran Glass
Type Coil Condenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.