missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran Glass Cold Trap

Product Code. 10682852
Change view
Click to view available options
Capacity (Metric):
200mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10682852 200mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10682852 Supplier Lenz Laborglasinstrumente™ Supplier No. 05355046
  • ONLINE EXCLUSIVE PRICE
    530.00 €
    336.50 € / Pack of 1
    Save 193.50 €
    36% Off
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Includes Cold Trap
For Use With (Application) For direct filling of cooling agents, low cooling agent consumption
Type Cold Trap
Material Duran Glass
Capacity (Metric) 200mL
Quantity 1Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.