missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran Glass Columns acc. to Hempel

Product Code. 10539751
Change view
Click to view available options
Length (Metric):
200mm
300mm
500mm
Includes:
Fixed Vacuum Jacket
NS Socket and Cone
NS Socket and Cone, Removable Glass jacket
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Includes Unit Size
10539751 300mm Fixed Vacuum Jacket Each
10722342 200mm NS Socket and Cone Each
10050511 300mm NS Socket and Cone, Removable Glass jacket Each
10057570 500mm NS Socket and Cone Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10539751 Supplier Lenz Laborglasinstrumente™ Supplier No. 05119304
  • ONLINE EXCLUSIVE PRICE
    277.00 €
    191.55 € / Pack of 1
    Save 85.45 €
    30% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Includes Fixed Vacuum Jacket
Length (Metric) 300mm
Type Columns acc. to Hempel
Material Duran Glass
Quantity 1Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.