missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran Glass Columns acc. to Vigreux

Product Code. 10747141
Change view
Click to view available options
Standard Taper Joint:
NS 14/23
NS 24/29
NS 29/32
Length (Metric):
200mm
300mm
600mm
Includes:
NS socket and NS cone
With removable glass jacket
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Length (Metric) Includes Unit Size
10747141 NS 14/23 300mm NS socket and NS cone Each
10346261 NS 14/23 300mm With removable glass jacket Each
10396161 NS 24/29 300mm NS socket and NS cone Each
10181421 NS 14/23 200mm NS socket and NS cone Each
10234101 NS 29/32 300mm NS socket and NS cone Each
10355641 NS 29/32 300mm With removable glass jacket Each
10632282 NS 29/32 600mm With removable glass jacket Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10747141 Supplier Lenz Laborglasinstrumente™ Supplier No. 05130301
  • ONLINE EXCLUSIVE PRICE
    87.00 €
    62.89 € / Pack of 1
    Save 24.11 €
    27% Off
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Includes NS socket and NS cone
Length (Metric) 300mm
Type Columns acc. to Vigreux
Material Duran Glass
Quantity 1Each
Standard Taper Joint NS 14/23
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.