missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Expansion Adapter with Ground Joint

Product Code. 10149740
Change view
Click to view available options
Cone Size:
NS 14/23
NS 19/26
NS 24/29
NS 29/32
Standard Taper Joint No.:
NS 19/26
NS 24/29
NS 29/32
NS 45/40
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cone Size Standard Taper Joint No. Unit Size
10149740 NS 14/23 NS 29/32 Each
10529951 NS 24/29 NS 19/26 Each
10742682 NS 14/23 NS 19/26 Each
12694873 NS 19/26 NS 24/29 Each
10312711 NS 19/26 NS 29/32 Each
10323331 NS 29/32 NS 45/40 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10149740 Supplier Lenz Laborglasinstrumente™ Supplier No. 01502914
  • ONLINE EXCLUSIVE PRICE
    22.89 €
    20.75 € / Pack of 1
    Save 2.14 €
    9% Off
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides for secure and easy connection from a small cone to a large socket in glass tubing. Lenz Laborglasinstrumente™ Expansion Adapters with Ground Joints are manufactured from durable DURAN™ borosilicate glass.

  • Acc. to DIN 12257
  • High taper accuracy of the cones
  • Minimized need for grease
  • Excellent tightness
  • Corrosion-free and resistant to thermal shock

Specifications

Certifications/Compliance DIN 12257 and in addition to DIN standard
Cone Size NS 14/23
Material Duran Glass
Product Type Expansion Adapter
Quantity 1 Ea.
Standard Taper Joint No. NS 29/32
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.