missing translation for 'onlineSavingsMsg'
Learn More

SI Analytics™ DURAN™ Glass Vessel

Product Code. 10776741 Shop All SI Analytics Products
Change view
Click to view available options
Volume (Metric):
80 to 200 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10776741 80 to 200 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10776741 Supplier SI Analytics™ Supplier No. 285216771
  • ONLINE EXCLUSIVE PRICE
    225.00 €
    194.00 € / Pack of 1
    Save 31.00 €
    13% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

SI Analytics™ DURAN™ Glass Vessel is capable of securely holding up to 200mL.

  • Constructed of glass
  • Holds up to 200mL
  • For use with TZ 1772
TRUSTED_SUSTAINABILITY

Specifications

Type Glass Vessel
Material Glass
Volume (Metric) 80 to 200 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.