missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Jar, with lid

Product Code. 12625706 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
75 mL
175 mL
325 mL
1000 mL
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12625706 1000 mL Pack of 10
15251909 75 mL Pack of 10
13494796 175 mL Pack of 10
12615706 325 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12625706 Supplier DWK Life Sciences Supplier No. 242085701
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 04-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Jar allows the storage and transport of materials. The matching lid prevents turbulence during transport or contamination.

Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.

  • With lid for safe storage and transport
  • Fired-on, highly durable white ceramic
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
For Use With (Application) Storage and transport
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Diameter (Metric) 150 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.