missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.
- With shoulder and lid for safe storage and transport
- Fired-on, highly durable white ceramic
Specifications
Specifications
| Capacity (Metric) | 70 mL |
| For Use With (Application) | Storage and transport |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Diameter (Metric) | 60 mm |
| Autoclavable | Autoclavable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?