missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Jar, with shoulder and lid

Product Code. 15241909 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
70 mL
250 mL
500 mL
Unit Size:
Pack of 10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15241909 500 mL Pack of 10
15231909 250 mL Pack of 10
15221909 70 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15241909 Supplier DWK Life Sciences Supplier No. 242075109
  • ONLINE EXCLUSIVE PRICE
    799.00 €
    688.38 € / Pack of 10
    Save 110.62 €
    13% Off
Estimated Shipment: 15-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Jar allows the storage and transport of materials. The matching lid prevents turbulence during transport or contamination.

Ideally, containers that can be closed are used to store substances and materials. In this way, substances and materials can be protected from unwanted effects. These containers are available in various shapes such as cans, cylinders or jars. The choice of the vessel depends on the application and/or nature of the material.

  • With shoulder and lid for safe storage and transport
  • Fired-on, highly durable white ceramic

Specifications

Capacity (Metric) 500 mL
For Use With (Application) Storage and transport
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Diameter (Metric) 121 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.