missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ pressure plus+ GL 45 Laboratory Bottle, Clear

Product Code. 15523537 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15523537 100 mL Pack of 10
11391435 250 mL Pack of 10
11301445 500 mL Pack of 10
11371465 1000 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15523537 Supplier DWK Life Sciences Supplier No. 218102406
  • ONLINE EXCLUSIVE PRICE
    140.00 €
    113.82 € / Pack of 10
    Save 26.18 €
    18% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Pressure and vacuum resistant glass laboratory bottles.

The DURAN™ pressure plus+ GL 45 Laboratory bottles offer a safer option for laboratory applications involving a vacuum or pressure. Standard glass laboratory bottles are not designed to safely withstand pressure differentials. As a result of a modified geometry, the pressure plus+ bottles have a guaranteed pressure-resistance, and consequently offer optimal safety for both the user and contents. The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility. The pressure plus+ bottles are certified in accordance with DIN EN 1595. The bottles are moulded from high-purity, clear, USP/EP Type I borosilicate glass 3.3, renowned for its excellent thermal performance, and high resistance to chemical attack. The bottles feature an easy-to-read graduated volume scale printed in a distinctive blue enamel. Permanent Retrace Code on each bottle for manufacturing lot traceability.

  • Guaranteed vacuum and pressure resistant from –1 bar to + 1.5 bar due to modified geometry (based on ISO 4796-1)
  • The special geometry still conforms to ISO 4796-1:2016 to maintain instrument compatibility
  • Optimum safety for working under pressure or vacuum
  • Suitable for full vacuum ps = -100 kPa
  • Pressure resistance conforms to DIN EN 1595,
  • Fired-on, highly durable blue ceramic print for visual differentiation from the standard laboratory bottle
  • Easy-to-read scale with graduation marks to estimate the content
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out

Specifications

Capacity (Metric) 100 mL
For Use With (Application) Vacuum filtration; Collection of samples under pressure; Storage of volatile solvents; Storage of gas generating materials
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Thread Size (Metric) GL 45
Diameter (Metric) 56 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.