missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ Measuring Cylinder, with Hexagonal Base, Class B, white scale, with graduation
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
Description
DURAN™ Measuring cylinders are for holding measuring varying amounts of liquids. The measuring cylinders of Class B have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits. Thus the desired concentration can be precisely created. The batch certificates for the mixing cylinders are also available to download online.
- Calibration is based on the poured in volume (In) at a + 20°C reference temperature
- Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
- A uniform wall thickness over the entire measuring range prevents wedge errors
- Fired-on, highly durable white print
- Easy-to-read scale with graduation marks to estimate the content
- The volume content tolerances conform to accuracy Class B
Specifications
Specifications
| Tolerance Metric | ±0.5 mL |
| Material | Borosilicate Glass (3.3) |
| Diameter (Metric) Outside | 21 mm |
| Capacity (Metric) | 25 mL |
| For Use With (Application) | Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers |
| Includes | 2/Pk. |
| Autoclavable | Autoclavable |
| Max. Temperature | 250°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction