missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Duran™ Medium-neck Round Bottom Flasks

Product Code. 10483861
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Diameter (Metric) Outer:
31 mm
45 mm
51 mm
64 mm
85 mm
105 mm
131 mm
Standard Taper Joint:
NS 14/23
NS 29/32
Unit Size:
Each
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Standard Taper Joint unitSize
10483861 1000 mL 131 mm NS 29/32 Pack of 10
15360895 10 mL 31 mm NS 14/23 Pack of 10
11737425 100 mL 64 mm NS 29/32 Pack of 10
10211551 250 mL 85 mm NS 29/32 Pack of 10
15370885 25 mL 45 mm NS 14/23 Pack of 10
11915956 500 mL 105 mm NS 29/32 Pack of 10
10710992 50 mL 51 mm NS 14/23 Pack of 10
10508851 50 mL 51 mm NS 29/32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10483861 Supplier Lenz Laborglasinstrumente™ Supplier No. 03002970
  • ONLINE EXCLUSIVE PRICE
    276.00 €
    249.17 € / Pack of 10
    Save 26.83 €
    9% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from Duran™ glass. Lenz Laborglasinstrumente™ Duran™ Medium-neck Round Bottom Flasks include a conical ground joint.

  • Manufactured from Duran™ glass
  • Complies with DIN EN ISO 4797 standards
  • Includes conical ground joint

Specifications

Certifications/Compliance DIN EN ISO 4797
Capacity (Metric) 1000 mL
Material Borosilicate Glass, Duran Glass
Neck Style Medium
Standard Taper Joint NS 29/32
Bottom Shape Round
Diameter (Metric) Outer 131 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.