missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Microburette, with Schellbach stripe and PTFE key, Class AS

Product Code. 30286576 Shop All DWK Life Sciences Products
Change view
Click to view available options
Class AS, 5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
30286576 Class AS, 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30286576 Supplier DWK Life Sciences Supplier No. 243212208
  • ONLINE EXCLUSIVE PRICE
    418.00 €
    406.33 € / Pack of 2
    Save 11.67 €
    2% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Micro burets are used for titrat

The original DURAN™ burettes are made of highly chemically resistant borosilicate glass 3.3. Their precise scaling makes them particularly suitable for titrimetric purposes. The amount of liquid required for titration, but previously unknown, can be read off very accurately after the reaction has been completed. Adjustment is made to drain (Ex) for + 20°C reference temperature. This means that the quantities can be taken exactly according to the scale, since the adhesion of the liquid to the glass was taken into account during calibration. The tolerances for the volume correspond to the error limits of ISO and DIN. DURAN™ burettes are available with glass or PTFE keys. Unlike glass keys, PTFE keys do not have to be greased, which simplifies work in the laboratory. Micro burettes with a batch number and accuracy Class AS are supplied with a batch certificate. This certificate documents the mean value obtained from measuring the batch in question, the standard deviation and the day of issue. The batch certificates can also be retrieved online. The batch number consists of four digits. The first two numbers specify the production year, and the following two numbers specify the batch, e.g.: 18.01.

  • Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
  • Graduated, main volumes ring marked
  • With Schellbach stripe
  • With straight standard ground stopcock
  • 30 seconds waiting time
  • The volume content tolerances conform to accuracy Class AS

Specifications

Autoclavable Autoclavable
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Titration; Volumetric measurement; Measurement analysis
No. per Pack 2/Pk.
Includes Schellbach Stripe
Stopcock Material PTFE Key
Tolerance ± 0.01 mL
Class Class AS
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.