missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Mixing Cylinder, with Hexagonal Base, Class B

Product Code. 15201779 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15201779

Brand: DWK Life Sciences 216182408

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio.

DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio. The mixing cylinders of Class B have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits.

  • Calibration is based on the poured in volume (In) at a + 20°C reference temperature
  • Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
  • A uniform wall thickness over the entire measuring range prevents wedge errors
  • Supplied with octagonal polyethylene stopper
  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • Easy-to-read scale with graduation marks to estimate the content
  • The volume content tolerances conform to accuracy Class B
TRUSTED_SUSTAINABILITY

Specifications

Tolerance ± 1 mL
Material Borosilicate Glass (3.3), Polyethylene
Capacity (Metric) 100 mL
Diameter (Metric) Outside 29 mm
For Use With (Application) Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers
Includes 2/Pk.
Autoclavable Autoclavable
Max. Temperature 250°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.