missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Mixing Cylinder, with Hexagonal Base, Class B

Product Code. 15291769 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15291769 50 mL Pack of 2
15201779 100 mL Pack of 2
15211779 250 mL Pack of 2
15221779 500 mL Pack of 2
15281769 25 mL Pack of 2
10324961 1000 mL Each
10469342 2000 mL Each
15271769 10 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15291769 Supplier DWK Life Sciences Supplier No. 216181703
  • ONLINE EXCLUSIVE PRICE
    54.92 €
    47.86 € / Pack of 2
    Save 7.06 €
    12% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio.

DURAN™ Mixing cylinders are for diluting solutions and mixing several components in a given quantity ratio. The mixing cylinders of Class B have a line graduation and a white scale. Volume content tolerances for measuring and mixing cylinders conform to DIN and ISO accuracy limits.

  • Calibration is based on the poured in volume (In) at a + 20°C reference temperature
  • Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling
  • A uniform wall thickness over the entire measuring range prevents wedge errors
  • Supplied with octagonal polyethylene stopper
  • Tight closure due to standard ground joint
  • Fired-on, highly durable white print
  • Easy-to-read scale with graduation marks to estimate the content
  • The volume content tolerances conform to accuracy Class B

Specifications

Tolerance ± 1 mL
Material Borosilicate Glass (3.3), Polyethylene
Capacity (Metric) 50 mL
For Use With (Application) Measuring liquid amounts; Diluting solutions; Mixing several components; Volumetric measurement; To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250°C in drying cabinets or sterilisers
Includes 2/Pk.
Autoclavable Autoclavable
Diameter (Metric) Outer 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.