missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Multi-Connector Cap, GL 45, Tubing Connectors, for peristaltic tubing, 2, 3, 4, or 5 tubing connectors, Red PBT screw cap

Product Code. 16464460 Shop All DWK Life Sciences Products
Change view
Click to view available options
Product Type:
Connector Cap (2-port)
Connector Cap (3-port)
Connector Cap (4-port)
Connector Cap (5-port)
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
16464460 Connector Cap (3-port) Each
16454954 Connector Cap (2-port) Each
16474460 Connector Cap (4-port) Each
16464954 Connector Cap (5-port) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16464460 Supplier DWK Life Sciences Supplier No. 292642807
  • ONLINE EXCLUSIVE PRICE
    154.00 €
    152.25 € / Pack of 1
    Save 1.75 €
    1% Off
View all promotions
Estimated Shipment: 06-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

2, 3, 4, or 5 peristaltic tubing connector caps for GL 45 DURAN™ bottles.

The reusable DURAN™ GL 45 Connection Cap System is ideal for aseptic fluid transfer into or out of DURAN™ bottles using peristaltic pump tubing. The screw caps will fit all DURAN™ Original GL 45 laboratory bottles 100 mL and larger. The barbed tubing connectors (4.2 mm outer diameter) accept narrow BPT peristaltic pump tubing with a 3.2 mm (1/8) inner diameter.

  • Caps have a GL 45 thread that fit DURAN™ bottles
  • Barbed male hose connector are suitable for attaching peristaltic PBT tubing with a 4.2 mm inner diameter
  • Available with 2, 3, 4, or 5 stainless steel (316L) barbed tubing connectors
  • Autoclavable at 121° C or 134°C
  • Construction materials are certified as approved for food contact
  • Reusable with a long service life
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Media supply for small bioreactors; Fed-batch bioreactor; Perfusion circuit for cell culture; Oxygenation/aeration of very small samples; Use in a chemistry micro-reactor
Product Type Connector Cap (3-port)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.