missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Multi-purpose Cylinder, with round base, without graduation

Product Code. 15804508 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
180 mL
220 mL
280 mL
380 mL
420 mL
450 mL
530 mL
770 mL
1250 mL
1650 mL
Unit Size:
Each
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
15804508 220 mL Pack of 10
11746998 380 mL Pack of 10
15201729 180 mL Pack of 10
15231729 280 mL Pack of 10
15211729 420 mL Pack of 10
15221729 530 mL Pack of 10
15241729 450 mL Pack of 10
15251729 1650 mL Pack of 10
10334261 770 mL Each
15261729 1250 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15804508 Supplier DWK Life Sciences Supplier No. 213982101
  • ONLINE EXCLUSIVE PRICE
    212.00 €
    207.17 € / Pack of 10
    Save 4.83 €
    2% Off
Estimated Shipment: 05-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cylinders without graduation can be used to mix components.

The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility.

  • Rough ground rim
  • With round base

Specifications

Material Borosilicate Glass (3.3)
Diameter (Metric) Outside 50 mm
For Use With (Application) Diluting solutions; Mixing several components
Capacity (Metric) 220 mL
Autoclavable Autoclavable
Quantity 10/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.