missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences DURAN™ Museum Jar, with ground glass plate

Product Code. 15271689 Shop All DWK Life Sciences Products
Change view
Click to view available options
Dimensions (L x W x H):
100 x 60 x 50 mm
120 x 100 x 50 mm
130 x 130 x 50 mm
150 x 150 x 50 mm
180 x 120 x 60 mm
210 x 210 x 100 mm
250 x 250 x 140 mm
Unit Size:
Each
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
15271689 100 x 60 x 50 mm Pack of 10
10355191 120 x 100 x 50 mm Each
10766711 130 x 130 x 50 mm Each
10693341 150 x 150 x 50 mm Each
10340931 180 x 120 x 60 mm Each
10095170 210 x 210 x 100 mm Each
10029850 250 x 250 x 140 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 15271689 Supplier DWK Life Sciences Supplier No. 213630504
  • ONLINE EXCLUSIVE PRICE
    588.00 €
    549.90 € / Pack of 10
    Save 38.10 €
    6% Off
Estimated Shipment: 08-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Museum jars are used to store materials. The large glass surfaces allow a good view into the glass on its contents.

The multitude of different work steps in the laboratory environment demands a multitude of universally applicable glassware. These glass devices usually have a very simple shape and are characterized by their versatility. Exhibition glasses and museum jars are used to store materials and are often used in exhibitions. Here the objects on display can be preserved and then viewed without touching them.

  • The precise grinding of the glass plate and base vessel enables a very tight seal
  • Surface plate

Specifications

Dimensions (L x W x H) 100 x 60 x 50 mm
For Use With (Application) Exhibition of specimen; Storage
Material Borosilicate Glass (3.3)
Quantity 10/Pk.
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.